Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2968DFL

  • Zoro # G3926222


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2968DFL
Zoro #
G3926222
UPC #
663370125560
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Width (Inch)
6
Item Height (Inch)
2.75

Details

Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Finish
Brushed Nickel
Theme
Modern
Handle Flange Item#
KSHF2968DL
Faucet Centers
8 to 16
Pop Up Rod Item#
KSPR2968DL
Faucet Holes
3
Spout Flange Item#
KSSF2978
Drain Included
Yes
Handles Included
true
Cold Handle Item#
KSH2968DFLC
Sidespray
false
Tee Item#
KSTEE2951
Pullout Spray
false
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.6
Hot Cartridge Item#
KSRPL5000HC
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH2968DFLH
Collection
NuWave
Handle Style
Lever
Installation Type
Widespread

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.