Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2968DX

  • Zoro # G3920823


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2968DX
Zoro #
G3920823
UPC #
663370033728
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Length (Inch)
8
Item Height (Inch)
6
Max Deck Thickness
2

Details

Material
Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Tee Item#
KSTEE2951
Collection
Concord
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Item Weight (lbs)
6.62
Pop Up Rod Item#
KSPR2968DL
Cold Cartridge Item#
KSRPL5000CC
Theme
Modern
Hot Cartridge Item#
KSRPL5000HC
Faucet Holes
3
Share H&C Handle Item#
KSH2968DX
Sidespray
false
Handle Style
Cross
Spout Flange Item#
KSSF2978
Faucet Centers
8 to 16
Handle Flange Item#
KSHF2968DL
Drain Included
Yes
Handles Included
true

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.