Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2968EX

  • Zoro # G3926265


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2968EX
Zoro #
G3926265
UPC #
663370028397
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Length (Inch)
6
Item Height (Inch)
2.75

Details

Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Finish
Brushed Nickel
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Material
Brass
Pop Up Rod Item#
KSPR2968DL
Spout Flow Rate (GPM)
1.2
Sidespray
false
Faucet Centers
8 to 16
Spout Flange Item#
KSSF2978
Share H&C Handle Item#
KSH2968DX
Handle Flange Item#
KSHF2968EL
Handles Included
true
Handle Style
Cross
Cold Cartridge Item#
KSRPL5000CC
Drain Included
Yes
Faucet Holes
3
Item Weight (lbs)
6.6
Tee Item#
KSTEE2951
Collection
Elinvar
Hot Cartridge Item#
KSRPL5000HC
Pullout Spray
false
Theme
Modern
Installation Type
Widespread

Description

This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Elinvar 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.