Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2968ZX

  • Zoro # G3921758


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2968ZX
Zoro #
G3921758
UPC #
663370284137
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6
Item Height (Inch)
2.75
Item Length (Inch)
8

Details

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Finish
Brushed Nickel
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Sidespray
false
Theme
Modern
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread
Collection
Millennium
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
6.6
Handles Included
true
Tee Item#
KSTEE2951
Pullout Spray
false
Cold Handle Item#
KSH2968ZXC
Handle Flange Item#
KSHF2968DL
Handle Style
Cross
Pop Up Rod Item#
KSPR2968DL
Hot Handle Item#
KSH2968ZXH
Faucet Holes
3
Faucet Centers
8 to 16
Drain Included
Yes
Spout Flange Item#
KSSF2978

Description

The eclectic style of the 1930s Art Deco style is integrated within this faucet's classical design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Millennium 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.