Shop KINGSTON BRASS

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2978AX
  • Zoro # G3935042

product price: 
$
318.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Material
Brass
Valve Type
Ceramic Disc Cartridge
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KS2978AX
Zoro #
G3935042
UPC #
663370028908
Country of Origin
Taiwan, Province of China
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Material
Brass
Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
Faucet Centers
8 to 16
Handle Style
Cross
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF2978
Cold Cartridge Item#
KSRPL5000CC
Cold Handle Item#
KSH1168AXC
Installation Type
Widespread
Item Weight (lbs)
6.6
Theme
Traditional
Pop Up Rod Item#
KSPR2978
Hot Handle Item#
KSH1168AXH
Drain Included
Yes
Collection
Naples
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Sidespray
false
Handles Included
true
Spout Flow Rate (GPM)
1.2
Pullout Spray
false

Dimensions

Item Length (Inch)
6
Item Width (Inch)
5.5
Item Height (Inch)
2.75
Max Deck Thickness
2

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.