Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2978CFL

  • Zoro # G3938935


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2978CFL
Zoro #
G3938935
UPC #
663370134371
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
5.5
Item Length (Inch)
6
Item Width (Inch)
6

Details

Item
Widespread Bathroom Faucet
Finish
Brushed Nickel
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Handles Included
true
Collection
Century
Theme
Traditional
Pop Up Rod Item#
KSPR2978
Hot Handle Item#
KSH2968CFLH
Handle Flange Item#
KSHF2978CFL
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread
Sidespray
false
Hot Cartridge Item#
KSRPL5000HC
Handle Style
Lever
Pullout Spray
false
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE2951
Faucet Holes
3
Item Weight (lbs)
6.6
Spout Flange Item#
KSSF2978
Cold Handle Item#
KSH2968CFLC

Description

By interweaving classic design and contemporary curvature, timeless sophistication is embodied within this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Century 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.