Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2978NL

  • Zoro # G3935855


product price: $334.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2978NL
Zoro #
G3935855
UPC #
663370010552
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.75
Item Length (Inch)
6
Item Width (Inch)
5.5

Details

Item
Widespread Bathroom Faucet
ADA Compliant
true
Number of Handles
2
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Handles Included
true
Spout Flange Item#
KSSF2978
Item Weight (lbs)
6.6
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Share H&C Handle Item#
KSH1168NL
Drain Included
Yes
Faucet Centers
8 to 16
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR2978
Faucet Holes
3
Cold Cartridge Item#
KSRPL5000CC
Sidespray
false
Handle Style
Lever
Theme
Traditional
Collection
Naples
Hot Cartridge Item#
KSRPL5000HC
Installation Type
Widespread

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.