Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2978PX

  • Zoro # G3935033


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
false
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2978PX
Zoro #
G3935033
UPC #
663370085079
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Height (Inch)
2.75
Item Length (Inch)
6
Max Deck Thickness
2

Details

Valve Type
Ceramic Disc Cartridge
Material
Brass
Finish
Brushed Nickel
Number of Handles
2
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
ADA Compliant
false
Cold Handle Item#
KSH1168PXC
Hot Cartridge Item#
KSRPL5000HC
Theme
Traditional
Installation Type
Widespread
Sidespray
false
Tee Item#
KSTEE2951
Spout Flange Item#
KSSF2978
Collection
Naples
Drain Included
Yes
Handle Style
Cross
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Pullout Spray
false
Pop Up Rod Item#
KSPR2978
Faucet Centers
8 to 16
Item Weight (lbs)
6.6
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KSH1168PXH

Description

This faucet exemplifies sophisticated grace and beauty while offering top-of-the-line endurance and dependability. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Naples 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.