Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2978TL

  • Zoro # G3939714


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2978TL
Zoro #
G3939714
UPC #
663370070570
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Length (Inch)
6
Item Height (Inch)
2.75

Details

Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
ADA Compliant
true
Finish
Brushed Nickel
Pop Up Rod Item#
KSPR2978
Tee Item#
KSTEE2951
Faucet Centers
8 to 16
Faucet Holes
3
Spout Flange Item#
KSSF2978
Share H&C Handle Item#
KSH7618TL
Sidespray
false
Theme
Traditional
Cold Cartridge Item#
KSRPL5000CC
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Collection
Templeton
Installation Type
Widespread
Handles Included
true
Item Weight (lbs)
6.6
Pullout Spray
false
Hot Cartridge Item#
KSRPL5000HC
Drain Included
Yes

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Elinvar 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.