Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2978WLL

  • Zoro # G3921496


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2978WLL
Zoro #
G3921496
UPC #
663370323584
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.75
Max Deck Thickness
2-1/4"
Item Length (Inch)
6
Item Width (Inch)
5.5

Details

Item
Widespread Bathroom Faucet
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Finish
Brushed Nickel
Drain Included
Yes
Faucet Centers
8 to 16
Item Weight (lbs)
6.56
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Share H&C Handle Item#
KSH1168WLL
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE2951
Installation Type
Widespread
Sidespray
false
Collection
Wilshire
Faucet Holes
3
Pullout Spray
false
Pop Up Rod Item#
KSPR3968WLL
Theme
Traditional
Handles Included
true
Spout Flange Item#
KSSF2978
Handle Style
Lever

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.