Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2988AL

  • Zoro # G3934848


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Material
Brass
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2988AL
Zoro #
G3934848
UPC #
663370016295
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
13.88
Item Width (Inch)
6.31
Max Deck Thickness
1.25
Item Height (Inch)
11.5

Details

Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Material
Brass
Number of Handles
2
ADA Compliant
true
Hose Included
false
Pulldown Spray
false
Tee Item#
KBTEE1971
Handle Style
Lever
Sidespray
false
Collection
Governor
Theme
Traditional
Faucet Holes
3
Handles Included
true
Item Weight (lbs)
9.42
Pullout Spray
false
Faucet Centers
8 to 16
Cold Cartridge Item#
KSRPL2000CC
Pop Up Rod Item#
KSPR2988
Spout Flow Rate (GPM)
1.2
Handle Flange Item#
KSHF2988
Drain Included
Yes
Share H&C Handle Item#
KBH1608AL
Spout Flange Item#
KSSF2988
Hot Cartridge Item#
KSRPL2000HC
Installation Type
Widespread

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.