Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2988AX

  • Zoro # G3934753


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2988AX
Zoro #
G3934753
UPC #
663370059766
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
11.19
Max Deck Thickness
1.25
Item Height (Inch)
11.5
Item Width (Inch)
6.31

Details

Mounting Type
Deck Mount
ADA Compliant
false
Material
Brass
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
Cold Cartridge Item#
KSRPL2000CC
Item Weight (lbs)
9.92
Theme
Traditional
Tee Item#
KBTEE1971
Spout Flange Item#
KSSF2988
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Collection
Governor
Installation Type
Widespread
Handles Included
true
Sidespray
false
Pulldown Spray
false
Faucet Holes
3
Hot Handle Item#
KBH1798AXH
Faucet Centers
8 to 16
Hot Cartridge Item#
KSRPL2000HC
Handle Flange Item#
KSHF2988
Cold Handle Item#
KBH1798AXC
Pullout Spray
false
Pop Up Rod Item#
KSPR2988
Drain Included
Yes
Hose Included
false

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.