Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2988KX

  • Zoro # G3908756


product price: $334.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2988KX
Zoro #
G3908756
UPC #
663370015359
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.5
Item Width (Inch)
6.5
Item Length (Inch)
10.5

Details

Item
Widespread Bathroom Faucet
ADA Compliant
false
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
Drain Included
Yes
Installation Type
Widespread
Pullout Spray
false
Faucet Centers
8 to 16
Handle Flange Item#
KSHF2988
Collection
Governor
Handles Included
true
Item Weight (lbs)
8.44
Theme
Traditional
Handle Style
Cross
Hot Cartridge Item#
KSRPL2000HC
Spout Flange Item#
KSSF2988
Cold Cartridge Item#
KSRPL2000CC
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH2798KX
Tee Item#
KBTEE1971
Pop Up Rod Item#
KSPR2988
Sidespray
false

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.