Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2988PL

  • Zoro # G3935776


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2988PL
Zoro #
G3935776
UPC #
663370020933
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.31
Max Deck Thickness
1.25
Item Length (Inch)
13.88
Item Height (Inch)
11.5

Details

Item
Widespread Bathroom Faucet
Number of Handles
2
Mounting Type
Deck Mount
Finish
Brushed Nickel
Valve Type
Ceramic Disc Cartridge
Material
Brass
ADA Compliant
true
Faucet Centers
8 to 16
Hose Included
false
Share H&C Handle Item#
KBH1608PL
Pullout Spray
false
Handles Included
true
Installation Type
Widespread
Item Weight (lbs)
9.18
Theme
Traditional
Spout Flange Item#
KSSF2988
Tee Item#
KBTEE1971
Handle Style
Lever
Cold Cartridge Item#
KSRPL2000CC
Hot Cartridge Item#
KSRPL2000HC
Pop Up Rod Item#
KSPR2988
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Pulldown Spray
false
Handle Flange Item#
KSHF2988
Sidespray
false
Faucet Holes
3
Collection
Governor

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.