Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2988PX

  • Zoro # G3926843


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2988PX
Zoro #
G3926843
UPC #
663370020940
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
11.5
Max Deck Thickness
1.25
Item Length (Inch)
10.56
Item Width (Inch)
6.31

Details

Finish
Brushed Nickel
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Item
Widespread Bathroom Faucet
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Faucet Holes
3
Tee Item#
KBTEE1971
Theme
Traditional
Handles Included
true
Hot Cartridge Item#
KSRPL2000HC
Item Weight (lbs)
9.3
Faucet Centers
8 to 16
Spout Flange Item#
KSSF2988
Drain Included
Yes
Hot Handle Item#
KBH1608PXH
Sidespray
false
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH1608PXC
Cold Cartridge Item#
KSRPL2000CC
Installation Type
Widespread
Pulldown Spray
false
Pullout Spray
false
Hose Included
false
Handle Flange Item#
KSHF2988
Pop Up Rod Item#
KSPR2988
Collection
Governor
Handle Style
Cross

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.