Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel

  • Mfr # KS2988TL

  • Zoro # G3924436


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2988TL
Zoro #
G3924436
UPC #
663370036934
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.5
Item Height (Inch)
2.5
Item Length (Inch)
10.5

Details

Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Material
Brass
Finish
Brushed Nickel
Hot Cartridge Item#
KSRPL2000HC
Installation Type
Widespread
Spout Flange Item#
KSSF2988
Pop Up Rod Item#
KSPR2988TL
Handles Included
true
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
8.44
Sidespray
false
Tee Item#
KBTEE1971
Handle Style
Lever
Cold Cartridge Item#
KSRPL2000CC
Faucet Centers
8 to 16
Theme
Modern
Pullout Spray
false
Drain Included
Yes
Collection
Templeton
Faucet Holes
3
Share H&C Handle Item#
KSH2988TL
Handle Flange Item#
KSHF2988

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tuscany 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium brushed nickel finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.