Zoro Homepage

8" Widespread Bathroom Faucet, Brushed Nickel/Chrome

  • Mfr # KB6967LL

  • Zoro # G3918784


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB6967LL
Zoro #
G3918784
UPC #
663370022029
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.75
Item Width (Inch)
4
Item Height (Inch)
2.31

Details

Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
ADA Compliant
true
Material
Brass
Finish
Brushed Nickel/Polished Chrome
Handle Style
Lever
Shared H&C Cartridge Item#
KBRP101C
Pullout Spray
false
Tee Item#
KBTE961
Pop Up Rod Item#
KBPR951
Installation Type
Widespread
Drain Included
Yes
Cold Handle Item#
KBH6628C
Collection
Legacy
Theme
Traditional
Faucet Centers
8 to 16
Sidespray
false
Handle Flange Item#
KBHF951
Item Weight (lbs)
5.34
Handles Included
true
Hot Handle Item#
KBH6628H
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KBSF961

Description

A twist on classic design is taken with this faucets curved features. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Legacy 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its featured sturdy brass construction and premium brushed nickel/polished chrome finish are guaranteed to glamorize your home. Elevate modern style with this fixture's flair. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.