Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KB1971TAL

  • Zoro # G3920543


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
Finish
Polished Chrome
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1971TAL
Zoro #
G3920543
UPC #
663370278976
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2
Item Width (Inch)
6.5
Max Deck Thickness
2
Item Length (Inch)
8

Details

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
Finish
Polished Chrome
Material
Brass
ADA Compliant
true
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KSH7611TALH
Handle Style
Lever
Theme
Traditional
Item Weight (lbs)
8.82
Handles Included
true
Faucet Centers
8 to 16
Installation Type
Widespread
Cold Handle Item#
KSH7611TALC
Pop Up Rod Item#
KBPR1971
Sidespray
false
Collection
Tudor
Tee Item#
KBTEE1971
Faucet Holes
3
Spout Flange Item#
KBSF1971
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Pullout Spray
false

Description

Offering a nod toward the past, this faucet is beautifully inspired by the vintage elegance of mid-19th Century design. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tudor 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.