Shop KINGSTON BRASS

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KB1971TX
  • Zoro # G3912186

product price: 
$
260.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Finish
Polished Chrome
Valve Type
Washerless Cartridge
ADA Compliant
false
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KB1971TX
Zoro #
G3912186
UPC #
663370181115
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Width (Inch)
6.5
Item Height (Inch)
2

Details

Number of Handles
2
Finish
Polished Chrome
Valve Type
Washerless Cartridge
ADA Compliant
false
Item
Widespread Bathroom Faucet
Material
Brass
Mounting Type
Deck Mount
Tee Item#
KBTEE1971
Collection
French Country
Spout Flange Item#
KBSF1971
Handle Style
Cross
Faucet Holes
3
Pullout Spray
false
Hot Handle Item#
KSH7981TXH
Faucet Centers
8 to 16
Item Weight (lbs)
8.8
Handles Included
true
Pop Up Rod Item#
KBPR1971
Hose Included
false
Cold Handle Item#
KSH7981TXC
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Sidespray
false
Drain Included
Yes
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2

Description

The dainty detailing of this faucet provides the delicacy of European antiquity along with top-of-the-line craftsmanship. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The French Country 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.