Zoro Homepage

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KB1971WLL

  • Zoro # G3911845


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1971WLL
Zoro #
G3911845
UPC #
663370433771
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2
Item Length (Inch)
8
Item Width (Inch)
6.5

Details

Finish
Polished Chrome
Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
Material
Brass
Theme
Traditional
Item Weight (lbs)
8.26
Spout Flange Item#
KBSF1971
Drain Included
Yes
Tee Item#
KBTEE1971
Share H&C Handle Item#
KSH3961WLL
Pullout Spray
false
Faucet Centers
8 to 16
Installation Type
Widespread
Handle Style
Lever
Faucet Holes
3
Handles Included
true
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Pop Up Rod Item#
KSPR3961WLL
Collection
Wilshire
Sidespray
false

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.