Zoro Homepage

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KB7961PL

  • Zoro # G3923492


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;ABS
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7961PL
Zoro #
G3923492
UPC #
663370347016
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Max Deck Thickness
1.5
Item Width (Inch)
4.25
Item Length (Inch)
5.38

Details

Material
Brass;ABS
Finish
Polished Chrome
ADA Compliant
true
Mounting Type
Deck Mount
Number of Handles
2
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Drain Included
Yes
Hot Handle Item#
KBH601PLH
Tee Item#
KSTEE7061
Collection
Victorian
Faucet Holes
3
Pop Up Rod Item#
KBPRL951
Handle Style
Lever
Theme
Traditional
Spout Flange Item#
KBSF961
Sidespray
false
Item Weight (lbs)
6.28
Faucet Centers
8 to 16
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH601PLC
Pullout Spray
false
Handles Included
true
Handle Flange Item#
KBHF951

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.