Zoro Homepage

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KS1991PX

  • Zoro # G3931558


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
ADA Compliant
false
Number of Handles
2
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1991PX
Zoro #
G3931558
UPC #
663370076060
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Width (Inch)
6.5
Max Deck Thickness
1.5
Item Height (Inch)
2.13

Details

Valve Type
Ceramic Disc Cartridge
Finish
Polished Chrome
ADA Compliant
false
Number of Handles
2
Item
Widespread Bathroom Faucet
Material
Brass
Mounting Type
Deck Mount
Hot Cartridge Item#
KSRPL5000HC
Cold Handle Item#
KSH1161PXC
Faucet Centers
8 to 16
Spout Flange Item#
KSSF1991
Installation Type
Widespread
Tee Item#
KSTEE2951
Sidespray
false
Theme
Traditional
Handle Flange Item#
KSHF1991
Handle Style
Cross
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.62
Pop Up Rod Item#
KSPR3951
Pullout Spray
false
Collection
Heritage
Cold Cartridge Item#
KSRPL5000CC
Hot Handle Item#
KSH1161PXH
Handles Included
true
Drain Included
Yes

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.