Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KS1991WLL

  • Zoro # G3932592


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1991WLL
Zoro #
G3932592
UPC #
663370323515
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9
Item Width (Inch)
8.5
Item Height (Inch)
2.13

Details

Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Finish
Polished Chrome
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
Handle Style
Lever
Item Weight (lbs)
6.62
Collection
Wilshire
Cold Cartridge Item#
KSRPL5000CC
Faucet Holes
3
Pullout Spray
false
Faucet Centers
8 to 16
Installation Type
Widespread
Handle Flange Item#
KSHF1991
Theme
Traditional
Tee Item#
KSTEE2951
Share H&C Handle Item#
KSH3961WLL
Pop Up Rod Item#
KSPR3961WLL
Spout Flange Item#
KSSF1991
Drain Included
Yes
Spout Flow Rate (GPM)
1.2
Sidespray
false
Hot Cartridge Item#
KSRPL5000HC
Handles Included
true

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.