Zoro Homepage

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KS2961DX

  • Zoro # G3909133


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2961DX
Zoro #
G3909133
UPC #
663370029721
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Max Deck Thickness
2
Item Width (Inch)
5.5
Item Height (Inch)
6

Details

Valve Type
Ceramic Disc Cartridge
Finish
Polished Chrome
Item
Widespread Bathroom Faucet
Number of Handles
2
ADA Compliant
false
Mounting Type
Deck Mount
Material
Brass
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Pop Up Rod Item#
KSPR2961DL
Installation Type
Widespread
Faucet Centers
8 to 16
Sidespray
false
Tee Item#
KSTEE2951
Item Weight (lbs)
6.62
Spout Flange Item#
KSSF2971
Cold Cartridge Item#
KSRPL5000CC
Theme
Modern
Handles Included
true
Pullout Spray
false
Share H&C Handle Item#
KSH2961DX
Collection
Concord
Handle Flange Item#
KSHF2961DL
Handle Style
Cross
Faucet Holes
3
Drain Included
Yes

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.