Zoro Homepage

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KS2961EL

  • Zoro # G3938707


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Material
Brass
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2961EL
Zoro #
G3938707
UPC #
663370031533
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Length (Inch)
6
Item Height (Inch)
2.75

Details

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Finish
Polished Chrome
Item
Widespread Bathroom Faucet
Material
Brass
ADA Compliant
true
Cold Cartridge Item#
KSRPL5000CC
Handle Flange Item#
KSHF2961EL
Theme
Modern
Spout Flange Item#
KSSF2971
Tee Item#
KSTEE2951
Installation Type
Widespread
Pop Up Rod Item#
KSPR2961DL
Item Weight (lbs)
6.6
Spout Flow Rate (GPM)
1.2
Hot Cartridge Item#
KSRPL5000HC
Share H&C Handle Item#
KSH2961DL
Sidespray
false
Handles Included
true
Drain Included
Yes
Handle Style
Lever
Faucet Centers
8 to 16
Pullout Spray
false
Collection
Elinvar
Faucet Holes
3

Description

This faucet's modern features create a bold and edgy design in your bathroom. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Elinvar 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.