Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KS2971BX

  • Zoro # G3920534


product price: $293.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2971BX
Zoro #
G3920534
UPC #
663370070464
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
6
Item Height (Inch)
2.75
Item Width (Inch)
5.5

Details

Finish
Polished Chrome
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Faucet Holes
3
Handles Included
true
Pop Up Rod Item#
KSPR2971
Drain Included
Yes
Cold Cartridge Item#
KSRPL5000CC
Installation Type
Widespread
Faucet Centers
8 to 16
Theme
Traditional
Spout Flange Item#
KSSF2971
Hot Cartridge Item#
KSRPL5000HC
Collection
English Country
Sidespray
false
Spout Flow Rate (GPM)
1.2
Handle Style
Cross
Item Weight (lbs)
6.62
Tee Item#
KSTEE2951
Pullout Spray
false
Hot Handle Item#
KSH4461BXH
Cold Handle Item#
KSH4461BXC

Description

Embody the extravagance of 18th century Europe by adorning your house with the traditional elegance offered by this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Country 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.