Zoro Homepage

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KS2971TL

  • Zoro # G3928478


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2971TL
Zoro #
G3928478
UPC #
663370070549
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.5
Item Length (Inch)
6
Item Height (Inch)
2.75

Details

Finish
Polished Chrome
Item
Widespread Bathroom Faucet
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
true
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
Handle Style
Lever
Share H&C Handle Item#
KSH7611TL
Item Weight (lbs)
6.6
Handles Included
true
Drain Included
Yes
Tee Item#
KSTEE2951
Pop Up Rod Item#
KSPR2971
Cold Cartridge Item#
KSRPL5000CC
Spout Flange Item#
KSSF2971
Hot Cartridge Item#
KSRPL5000HC
Pullout Spray
false
Faucet Holes
3
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Installation Type
Widespread
Sidespray
false
Theme
Traditional
Collection
Templeton

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Tuscany 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.