Zoro Homepage

8" Widespread Bathroom Faucet, Chrome

  • Mfr # KS2981PX

  • Zoro # G3926983


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2981PX
Zoro #
G3926983
UPC #
663370020889
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
1.25
Item Width (Inch)
6.31
Item Length (Inch)
10.56
Item Height (Inch)
11.5

Details

Material
Brass
Finish
Polished Chrome
Item
Widespread Bathroom Faucet
Number of Handles
2
ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Hot Cartridge Item#
KSRPL2000HC
Tee Item#
KBTEE1971
Drain Included
Yes
Faucet Holes
3
Item Weight (lbs)
9.3
Handles Included
true
Theme
Traditional
Cold Handle Item#
KBH1601PXC
Sidespray
false
Pop Up Rod Item#
KSPR2981
Pullout Spray
false
Handle Flange Item#
KSHF2981
Spout Flange Item#
KSSF2981
Faucet Centers
8 to 16
Handle Style
Cross
Spout Flow Rate (GPM)
1.2
Hose Included
false
Collection
Governor
Installation Type
Widespread
Hot Handle Item#
KBH1601PXH
Cold Cartridge Item#
KSRPL2000CC
Pulldown Spray
false

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet and its featured sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.