8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB1975AL

  • Zoro # G3912396


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Washerless Cartridge
ADA Compliant
true
Material
Brass
Number of Handles
2
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KB1975AL
Zoro #
G3912396
UPC #
663370008870
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
14
Item Height (Inch)
8.06
Item Width (Inch)
6.5

Details

Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
ADA Compliant
true
Material
Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Shared H&C Cartridge Item#
KBRP101C
Collection
Heritage
Handles Included
true
Theme
Traditional
Handle Style
Lever
Pop Up Rod Item#
KBPR1975
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
8.8
Share H&C Handle Item#
KBH1605AL
Faucet Holes
3
Installation Type
Widespread
Spout Flange Item#
KBSF1975
Faucet Centers
8 to 16
Pullout Spray
false
Hose Included
false
Tee Item#
KBTEE1971
Drain Included
Yes
Sidespray
false

Description

A lavish spark of traditionally stylized glamour is brought to your bathroom ensemble with this beautiful faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Heritage 8 in. widespread bathroom faucet with retail pop-up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.