8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB1975BEX

  • Zoro # G3937133


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1975BEX
Zoro #
G3937133
UPC #
663370435737
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Width (Inch)
6.5
Item Height (Inch)
2

Details

Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
ADA Compliant
false
Valve Type
Washerless Cartridge
Number of Handles
2
Item
Widespread Bathroom Faucet
Material
Brass
Handle Style
Cross
Installation Type
Widespread
Handles Included
true
Item Weight (lbs)
8.26
Pullout Spray
false
Spout Flow Rate (GPM)
1.2
Tee Item#
KBTEE1971
Faucet Centers
8 to 16
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Pop Up Rod Item#
KBPR1975
Drain Included
Yes
Sidespray
false
Hot Handle Item#
KSH285ORBH
Spout Flange Item#
KBSF1975
Faucet Holes
3
Cold Handle Item#
KSH285ORBC
Collection
Essex

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.