Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB1975BPL

  • Zoro # G3912448


product price: $342.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1975BPL
Zoro #
G3912448
UPC #
663370434624
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Height (Inch)
2
Item Width (Inch)
6.25

Details

Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Material
Brass
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Tee Item#
KBTEE1971
Pop Up Rod Item#
KBPR1975
Collection
Bel-Air
Faucet Holes
3
Cold Handle Item#
KSH7615BPLC
Faucet Centers
8 to 16
Installation Type
Widespread
Handles Included
true
Pullout Spray
false
Item Weight (lbs)
9.48
Handle Style
Lever
Spout Flange Item#
KBSF1975
Hot Handle Item#
KSH7615BPLH
Theme
Traditional
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Sidespray
false

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.