8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB1975PKL

  • Zoro # G3912746


product price:  $342.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1975PKL
Zoro #
G3912746
UPC #
663370377914
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.5
Item Height (Inch)
2
Item Length (Inch)
8

Details

Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Valve Type
Washerless Cartridge
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Tee Item#
KBTEE1971
Installation Type
Widespread
Pullout Spray
false
Pop Up Rod Item#
KBPR1975
Handles Included
true
Spout Flange Item#
KBSF1975
Collection
Duchess
Share H&C Handle Item#
KBH1605PKL
Theme
Traditional
Faucet Holes
3
Sidespray
false
Item Weight (lbs)
8.26
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.