8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB1975PKX

  • Zoro # G3912798


product price: $342.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Number of Handles
2
Valve Type
Washerless Cartridge
Material
Brass
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB1975PKX
Zoro #
G3912798
UPC #
663370378553
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
8
Item Width (Inch)
6.5
Item Height (Inch)
2

Details

ADA Compliant
false
Finish
Oil Rubbed Bronze
Number of Handles
2
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Material
Brass
Mounting Type
Deck Mount
Handle Style
Cross
Faucet Centers
8 to 16
Installation Type
Widespread
Pullout Spray
false
Hot Handle Item#
KBH1605PKXH
Shared H&C Cartridge Item#
KBRP101C
Collection
Duchess
Pop Up Rod Item#
KBPR1975
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Drain Included
Yes
Cold Handle Item#
KBH1605PKXC
Item Weight (lbs)
8.26
Tee Item#
KBTEE1971
Spout Flange Item#
KBSF1975
Sidespray
false
Handles Included
true
Faucet Holes
3

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-Inch Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.