Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB3975BL

  • Zoro # G3941087


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB3975BL
Zoro #
G3941087
UPC #
663370033506
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.31
Item Length (Inch)
5.75
Item Width (Inch)
4

Details

Material
Brass
ADA Compliant
true
Item
Widespread Bathroom Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Pullout Spray
false
Handle Flange Item#
KBHF955
Handle Style
Lever
Spout Flange Item#
KBSF965
Sidespray
false
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Pop Up Rod Item#
KBPR955
Tee Item#
KBTE961
Theme
Traditional
Collection
Vintage
Cold Handle Item#
KBH3605BLC
Shared H&C Cartridge Item#
KBRP101C
Hot Handle Item#
KBH3605BLH
Handles Included
true
Item Weight (lbs)
6.01
Drain Included
Yes
Faucet Centers
8 to 16
Installation Type
Widespread

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.