Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB7965AL

  • Zoro # G3931944


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;ABS
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Number of Handles
2
ADA Compliant
true
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7965AL
Zoro #
G3931944
UPC #
663370346781
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
4.25
Item Length (Inch)
5.38
Item Height (Inch)
2.25

Details

Material
Brass;ABS
Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
ADA Compliant
true
Finish
Oil Rubbed Bronze
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Handle Style
Lever
Drain Included
Yes
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Item Weight (lbs)
6.28
Spout Flange Item#
KBSF965
Theme
Traditional
Cold Handle Item#
KBH605ALC
Pop Up Rod Item#
KBPRL955
Handle Flange Item#
KBHF955
Collection
Victorian
Tee Item#
KSTEE7061
Installation Type
Widespread
Handles Included
true
Faucet Centers
8 to 16
Pullout Spray
false
Hot Handle Item#
KBH605ALH

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.