Zoro Homepage

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB7965BL

  • Zoro # G3935365


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Material
Brass;ABS
ADA Compliant
true
Valve Type
Washerless Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7965BL
Zoro #
G3935365
UPC #
663370346842
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Item Width (Inch)
4.25
Item Length (Inch)
5.38

Details

Mounting Type
Deck Mount
Material
Brass;ABS
Finish
Oil Rubbed Bronze
ADA Compliant
true
Valve Type
Washerless Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
Spout Flow Rate (GPM)
1.2
Cold Handle Item#
KBH3605BLC
Item Weight (lbs)
6.28
Hot Handle Item#
KBH3605BLH
Collection
Vintage
Handle Flange Item#
KBHF955
Shared H&C Cartridge Item#
KBRP101C
Installation Type
Widespread
Spout Flange Item#
KBSF965
Theme
Traditional
Sidespray
false
Faucet Holes
3
Tee Item#
KSTEE7061
Handle Style
Lever
Handles Included
true
Pop Up Rod Item#
KBPRL955
Drain Included
Yes
Faucet Centers
8 to 16
Pullout Spray
false

Description

Return to the antique designs of the early 20th Century with this faucet, offering detailings of refined splendor and ornate design to your home. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Vintage 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.