Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB7965KL

  • Zoro # G3939705


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Material
Brass;ABS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7965KL
Zoro #
G3939705
UPC #
663370346934
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Item Width (Inch)
4.25
Item Length (Inch)
5.38

Details

Mounting Type
Deck Mount
Valve Type
Washerless Cartridge
ADA Compliant
true
Number of Handles
2
Material
Brass;ABS
Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Installation Type
Widespread
Faucet Centers
8 to 16
Hot Handle Item#
KBH2605KLH
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Shared H&C Cartridge Item#
KBRP101C
Handle Style
Lever
Spout Flange Item#
KBSF965
Handle Flange Item#
KBHF955
Cold Handle Item#
KBH2605KLC
Drain Included
Yes
Collection
Knight
Handles Included
true
Pop Up Rod Item#
KBPRL955
Tee Item#
KSTEE7061
Faucet Holes
3
Sidespray
false
Theme
Traditional
Item Weight (lbs)
6.28

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wyndham single-handle 4-inch centerset bathroom faucet with brass pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.