Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB7965NDL

  • Zoro # G3923352


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass;ABS
Valve Type
Washerless Cartridge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7965NDL
Zoro #
G3923352
UPC #
663370346965
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Item Width (Inch)
4.25
Item Length (Inch)
5.38

Details

Number of Handles
2
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass;ABS
Valve Type
Washerless Cartridge
Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
Handles Included
true
Spout Flange Item#
KBSF8965NDL
Faucet Holes
3
Shared H&C Cartridge Item#
KBRP101C
Handle Flange Item#
KBHF8965NDL
Drain Included
Yes
Collection
NuvoFusion
Pop Up Rod Item#
FSCPR8965
Handle Style
Lever
Faucet Centers
8 to 16
Theme
Traditional
Pullout Spray
false
Item Weight (lbs)
6.28
Pulldown Spray
false
Spout Flow Rate (GPM)
1.2
Hot Handle Item#
KBH8665NDLH
Cold Handle Item#
KBH8665NDLC
Installation Type
Widespread
Tee Item#
KSTEE7061
Sidespray
false

Description

The chic fashion of this faucet is distinguished by its expressive artistry and flat, ergonomic levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuvoFusion 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. Revive the obsolete with the illustrious prestige of this fixture. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.