Zoro Homepage

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB7965PL

  • Zoro # G3920832


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;ABS
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7965PL
Zoro #
G3920832
UPC #
663370347023
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.25
Item Width (Inch)
4.25
Item Length (Inch)
5.38
Max Deck Thickness
1.5

Details

Material
Brass;ABS
ADA Compliant
true
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Number of Handles
2
Finish
Oil Rubbed Bronze
Pullout Spray
false
Tee Item#
KSTEE7061
Pop Up Rod Item#
KBPRL955
Handle Style
Lever
Installation Type
Widespread
Faucet Holes
3
Sidespray
false
Shared H&C Cartridge Item#
KBRP101C
Spout Flow Rate (GPM)
1.2
Drain Included
Yes
Item Weight (lbs)
6.28
Spout Flange Item#
KBSF965
Handle Flange Item#
KBHF955
Handles Included
true
Faucet Centers
8 to 16
Collection
Victorian
Theme
Traditional
Hot Handle Item#
KBH605PLH
Cold Handle Item#
KBH605PLC

Description

Returning to the nooks and curios of design from the Victorian Era, this faucet breathes modern excellence in performance while radiating vintage opulence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Victorian 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.