8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB7965YL

  • Zoro # G3923718


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass;ABS
ADA Compliant
true
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7965YL
Zoro #
G3923718
UPC #
663370347085
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
5.38
Item Width (Inch)
4.25
Item Height (Inch)
2.25

Details

Material
Brass;ABS
ADA Compliant
true
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Number of Handles
2
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Item Weight (lbs)
6.28
Installation Type
Widespread
Pop Up Rod Item#
KBPRL955
Handle Flange Item#
KBHF955
Spout Flange Item#
KBSF965
Shared H&C Cartridge Item#
KBRP101C
Tee Item#
KSTEE7061
Collection
Yosemite
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Theme
Traditional
Faucet Holes
3
Pullout Spray
false
Handles Included
true
Hot Handle Item#
KBH625YLH
Sidespray
false
Cold Handle Item#
KBH625YLC
Handle Style
Lever
Drain Included
Yes

Description

The exquisite design of this faucet tastefully flatters the elegant architecture of traditional homes with its fine detailing. Centerset bathroom faucets are ideal for smaller bathrooms and feature an easy 3-hole installation. The Wyndham single-handle 4-inch centerset bathroom faucet with plastic pop-up and its sturdy brass construction and premium polished chrome finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.