Zoro Homepage

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KB7975BL

  • Zoro # G3940308


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Number of Handles
2
Material
Brass
ADA Compliant
true
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KB7975BL
Zoro #
G3940308
UPC #
663370033421
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2
Item Length (Inch)
8
Item Width (Inch)
6.5

Details

Number of Handles
2
Material
Brass
ADA Compliant
true
Item
Widespread Bathroom Faucet
Valve Type
Washerless Cartridge
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Shared H&C Cartridge Item#
KBRP101C
Drain Included
Yes
Theme
Traditional
Pullout Spray
false
Share H&C Handle Item#
KSH3965BL
Spout Flow Rate (GPM)
1.2
Faucet Holes
3
Handles Included
true
Item Weight (lbs)
6.23
Installation Type
Widespread
Spout Flange Item#
KBSF1975
Sidespray
false
Pop Up Rod Item#
KBPR1975
Tee Item#
KBTEE1971
Handle Style
Lever
Faucet Centers
8 to 16
Collection
English Vintage

Description

Honor the refinement of antiquated traditional European craftsmanship with this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The English Vintage 8" Widespread Bathroom Faucet with Retail Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. This faucet will surely raise praise and admiration for its unique aesthetic. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.