Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1995BEX

  • Zoro # G3934988


product price: $342.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1995BEX
Zoro #
G3934988
UPC #
663370435850
Country of Origin
Taiwan, Province of China

Dimensions

Item Length (Inch)
9
Item Height (Inch)
2.13
Item Width (Inch)
8.5

Details

ADA Compliant
false
Valve Type
Ceramic Disc Cartridge
Material
Brass
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Number of Handles
2
Finish
Oil Rubbed Bronze
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Spout Flange Item#
KSSF1995
Collection
Essex
Pullout Spray
false
Item Weight (lbs)
6.62
Installation Type
Widespread
Pop Up Rod Item#
KSPR3955
Cold Cartridge Item#
KSRPL5000CC
Handle Flange Item#
KSHF1995
Drain Included
Yes
Hot Handle Item#
KSH285ORBH
Faucet Holes
3
Sidespray
false
Cold Handle Item#
KSH285ORBC
Handles Included
true
Spout Flow Rate (GPM)
1.2
Faucet Centers
8 to 16
Handle Style
Cross
Theme
Traditional

Description

The spirit of the Victorian Era finds itself elegantly and eagerly spun into the unique design of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Essex 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.