Zoro Homepage

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1995BPL

  • Zoro # G3917752


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1995BPL
Zoro #
G3917752
UPC #
663370434747
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.13
Item Length (Inch)
9
Item Width (Inch)
8.5

Details

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Item
Widespread Bathroom Faucet
Number of Handles
2
Finish
Oil Rubbed Bronze
ADA Compliant
true
Material
Brass
Handle Flange Item#
KSHF1995
Collection
Bel-Air
Installation Type
Widespread
Faucet Holes
3
Hot Cartridge Item#
KSRPL5000HC
Cold Handle Item#
KSH7615BPLC
Handle Style
Lever
Drain Included
Yes
Faucet Centers
8 to 16
Theme
Traditional
Hot Handle Item#
KSH7615BPLH
Handles Included
true
Cold Cartridge Item#
KSRPL5000CC
Item Weight (lbs)
7.83
Spout Flow Rate (GPM)
1.2
Pullout Spray
false
Pop Up Rod Item#
KSPR3955
Sidespray
false
Spout Flange Item#
KSSF1995
Tee Item#
KSTEE2951

Description

The graceful elegance of timeless design is beautifully merged between British flair and Victorian delicacy within this faucet's white porcelain levers. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Bel-Air 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.