8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1995PKL

  • Zoro # G3915178


product price: $383.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Number of Handles
2
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1995PKL
Zoro #
G3915178
UPC #
663370303753
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8.5
Item Length (Inch)
9
Item Height (Inch)
2.13

Details

Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Finish
Oil Rubbed Bronze
Item
Widespread Bathroom Faucet
ADA Compliant
true
Mounting Type
Deck Mount
Material
Brass
Pullout Spray
false
Drain Included
Yes
Sidespray
false
Handle Flange Item#
KSHF1995
Installation Type
Widespread
Spout Flow Rate (GPM)
1.2
Tee Item#
KSTEE2951
Faucet Holes
3
Pop Up Rod Item#
KSPR3955
Theme
Traditional
Handle Style
Lever
Item Weight (lbs)
6.62
Collection
Duchess
Faucet Centers
8 to 16
Spout Flange Item#
KSSF1995
Handles Included
true
Hot Cartridge Item#
KSRPL5000HC
Share H&C Handle Item#
KSH3955PKL
Cold Cartridge Item#
KSRPL5000CC

Description

Crafted in commendations to English nobility, the exemplary design of this faucet manifests regality and elegance with its black porcelain handles. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Duchess 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.