Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS1995WLL

  • Zoro # G3926703


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Number of Handles
2
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS1995WLL
Zoro #
G3926703
UPC #
663370323539
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.13
Item Length (Inch)
9
Item Width (Inch)
8.5

Details

Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Number of Handles
2
Item
Widespread Bathroom Faucet
Material
Brass
Finish
Oil Rubbed Bronze
Faucet Holes
3
Spout Flow Rate (GPM)
1.2
Item Weight (lbs)
6.62
Handle Style
Lever
Drain Included
Yes
Installation Type
Widespread
Pullout Spray
false
Pop Up Rod Item#
KSPR3965WLL
Handle Flange Item#
KSHF1995
Spout Flange Item#
KSSF1995
Cold Cartridge Item#
KSRPL5000CC
Hot Cartridge Item#
KSRPL5000HC
Faucet Centers
8 to 16
Share H&C Handle Item#
KSH3965WLL
Collection
Wilshire
Sidespray
false
Tee Item#
KSTEE2951
Theme
Traditional
Handles Included
true

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.