Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS2965DFL

  • Zoro # G3922528


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Deck Mount
ADA Compliant
true
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2965DFL
Zoro #
G3922528
UPC #
663370125577
Country of Origin
Taiwan, Province of China

Dimensions

Item Height (Inch)
2.75
Item Width (Inch)
6
Item Length (Inch)
8

Details

Mounting Type
Deck Mount
ADA Compliant
true
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Material
Brass
Number of Handles
2
Item
Widespread Bathroom Faucet
Faucet Centers
8 to 16
Pullout Spray
false
Theme
Modern
Pop Up Rod Item#
KSPR2965DL
Item Weight (lbs)
6.6
Spout Flow Rate (GPM)
1.2
Spout Flange Item#
KSSF2975
Cold Handle Item#
KSH2955DFLC
Installation Type
Widespread
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Faucet Holes
3
Sidespray
false
Handles Included
true
Hot Handle Item#
KSH2955DFLH
Tee Item#
KSTEE2951
Hot Cartridge Item#
KSRPL5000HC
Handle Flange Item#
KSHF2965DL
Collection
NuWave
Drain Included
Yes

Description

Crafted from streamline design and fluidity in detail, this faucet allows homeowners to relish in effervescence. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The NuWave 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's modern ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.