Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS2965DL

  • Zoro # G3913263


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
ADA Compliant
true
Mounting Type
Deck Mount
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2965DL
Zoro #
G3913263
UPC #
663370032295
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
5.56
Item Height (Inch)
6.19
Item Length (Inch)
8

Details

Material
Brass
ADA Compliant
true
Item
Widespread Bathroom Faucet
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
Valve Type
Ceramic Disc Cartridge
Number of Handles
2
Sidespray
false
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH2965DL
Spout Flange Item#
KSSF2975
Item Weight (lbs)
6.6
Handles Included
true
Pullout Spray
false
Installation Type
Widespread
Theme
Modern
Collection
Concord
Faucet Holes
3
Handle Flange Item#
KSHF2965DL
Drain Included
Yes
Handle Style
Lever
Cold Cartridge Item#
KSRPL5000CC
Pop Up Rod Item#
KSPR2965DL
Hot Cartridge Item#
KSRPL5000HC
Tee Item#
KSTEE2951

Description

This faucet boasts bold, sleek design with its cylindrical styling. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Concord 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. Flash the radical brilliance of contemporary trends with this statement piece. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.