8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS2975WLL

  • Zoro # G3937736


product price: $358.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
ADA Compliant
true
Material
Brass
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2975WLL
Zoro #
G3937736
UPC #
663370323577
Country of Origin
Taiwan, Province of China

Dimensions

Max Deck Thickness
2-1/4"
Item Width (Inch)
5.5
Item Length (Inch)
6
Item Height (Inch)
2.75

Details

Valve Type
Ceramic Disc Cartridge
Mounting Type
Deck Mount
Finish
Oil Rubbed Bronze
ADA Compliant
true
Material
Brass
Item
Widespread Bathroom Faucet
Number of Handles
2
Handles Included
true
Theme
Traditional
Faucet Centers
8 to 16
Spout Flange Item#
KSSF2975
Faucet Holes
3
Installation Type
Widespread
Pullout Spray
false
Pop Up Rod Item#
KSPR3965WLL
Collection
Wilshire
Sidespray
false
Tee Item#
KSTEE2951
Drain Included
Yes
Item Weight (lbs)
6.56
Cold Cartridge Item#
KSRPL5000CC
Handle Style
Lever
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH1165WLL
Hot Cartridge Item#
KSRPL5000HC

Description

English historical splendor finds itself standing with stunning dignity in the prevalence of the refined acrylic lever handles of this faucet. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Wilshire 8" Widespread Bathroom Faucet with Brass Pop-Up and its sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.