Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS2985BL

  • Zoro # G3941297


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2985BL
Zoro #
G3941297
UPC #
663370059735
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
8
Item Height (Inch)
6.5
Item Length (Inch)
10.5

Details

Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc Cartridge
ADA Compliant
true
Mounting Type
Deck Mount
Item
Widespread Bathroom Faucet
Finish
Oil Rubbed Bronze
Faucet Holes
3
Sidespray
false
Collection
Governor
Item Weight (lbs)
8.44
Drain Included
Yes
Pop Up Rod Item#
KSPR2985
Hot Cartridge Item#
KSRPL2000HC
Tee Item#
KBTEE1971
Cold Cartridge Item#
KSRPL2000CC
Spout Flange Item#
KSSF2985
Handle Flange Item#
KSHF2985
Spout Flow Rate (GPM)
1.2
Theme
Traditional
Installation Type
Widespread
Pullout Spray
false
Handle Style
Lever
Faucet Centers
8 to 16
Share H&C Handle Item#
KSH3965BL
Handles Included
true

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.