Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8" Widespread Bathroom Faucet, Oil Rubbed Bronze

  • Mfr # KS2985KX

  • Zoro # G3925136


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KS2985KX
Zoro #
G3925136
UPC #
663370015434
Country of Origin
Taiwan, Province of China

Dimensions

Item Width (Inch)
6.5
Item Height (Inch)
2.5
Item Length (Inch)
10.5

Details

Item
Widespread Bathroom Faucet
Valve Type
Ceramic Disc Cartridge
Material
Brass
Mounting Type
Deck Mount
ADA Compliant
false
Number of Handles
2
Finish
Oil Rubbed Bronze
Faucet Centers
8 to 16
Spout Flow Rate (GPM)
1.2
Share H&C Handle Item#
KSH2795KX
Hot Cartridge Item#
KSRPL2000HC
Handle Style
Cross
Installation Type
Widespread
Theme
Traditional
Sidespray
false
Pop Up Rod Item#
KSPR2985
Tee Item#
KBTEE1971
Item Weight (lbs)
8.44
Spout Flange Item#
KSSF2985
Faucet Holes
3
Cold Cartridge Item#
KSRPL2000CC
Handles Included
true
Pullout Spray
false
Drain Included
Yes
Handle Flange Item#
KSHF2985
Collection
Governor

Description

Stylized for excellence in design and performance, this faucet will take your bathroom space to the next level. Ideal for more spacious bathrooms, widespread faucets are more spread apart and feature a 3-hole installation. The Governor 8-Inch Widespread Bathroom Faucet with Brass Pop-Up and its featured sturdy brass construction and premium oil rubbed bronze finish are guaranteed to glamorize your home's traditional ensemble for years to come. A matching finish drain is also included.

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.